274WB0X - SW/Recpt Comb White

Cooper Wiring Devices

  • $8.64 (Each)
  • $8.64 (Each)

  • $86.40 (Per 10)

  • $864.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
274WB0X
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
274W-BOX
Description
SW/Recpt Comb White
Combination Device, Duplex; 120 Vac 15 Ampere Single Pole Toggle Switch; 125 Vac 15 Ampere 2 Pole 3 Wire With Grounding Straight Blade Receptacle; White; Side Wiring; Wall Plate Not Included; Application Commercial; Approval Ul, Csa C22.2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Commercial Receptacles
UNSPSC
-
UPC/EAN/GTIN
032664161001
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.64 (Each)
Carton
$86.40 (Per 10)
Standard Packaging
$864.00 (Per 100)
Resources
Attachments
 
 
274WB0X - Specification Sheet
Images
 
 
274WB0X - Small Image
 
274WB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
SW/RECPT COMB WHITE
Long Description
COMBINATION DEVICE, DUPLEX; 120 VAC 15 AMPERE SINGLE POLE TOGGLE SWITCH; 125 VAC 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE RECEPTACLE; WHITE; SIDE WIRING; WALL PLATE NOT INCLUDED; APPLICATION COMMERCIAL; APPROVAL UL, CSA C22.2
Commodity Description
Gen Purpose Wiring Devices - Combination Devices
Additional Information
INCLUDES ZINC PLATED STEEL MOUNTING STRAP
Additional Information
Wiring
SIDE
Wall Plate Included
0 IN
Switch Type
120 VAC 15 AMPERE SINGLE POLE TOGGLE
Receptacle Type
125 VAC 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
274W-BOX
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
Approval
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat