275W - Switch Duplex Comb SP/3WAY 15A 120V WH

Eaton

  • $17.19 (Each)
  • $17.19 (Each)

  • $171.90 (Per 10)

  • $1,719.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
275W
Manufacturer
Eaton
Manufacturer's Part Number
275W-BOX
Description
Switch Duplex Comb SP/3WAY 15A 120V WH
00032664161308|0032664|032664161308|03266416130|16130|275W SP L|275WSPL|275W-SP-L|Switch Duplex Comb SP/3WAY 15A 120V WH|Arrow Hart - Cooper Wiring Devices 275W SP L|Arrow Hart - Cooper Wiring Devices 275WSPL|Arrow Hart - Cooper Wiring Devices 275W-SP-L|Cooper Wiring Devices 275W SP L|Cooper Wiring Devices 275WSPL|Cooper Wiring Devices 275W-SP-L|Cooperwiring 275W SP L|Cooperwiring 275WSPL|Cooperwiring 275W-SP-L|Eagle 275W SP L|Eagle 275WSPL|Eagle 275W-SP-L|Eaton 275W SP L|Eaton 275WSPL|Eaton 275W-SP-L|Eato
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664161308 / 00032664161308
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.19 (Each)
Carton
$171.90 (Per 10)
Standard Packaging
$1,719.00 (Per 100)
Resources
Attachments
 
 
275W - Specification Sheet
 
275W - Specification Sheet
Images
 
 
275W - Small Image
 
275W - Large Image
 
275W - Large Image
 
275W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Switch Duplex Comb SP/3WAY 15A 120V WH
Description
SWITCH DUPLEX COMB SP/3WAY 15A 120V WH
extra long description
EWD 275W-SP-L Switch Duplex Comb SP
Special Features
Combination Switch
Long Description
00032664161308|0032664|032664161308|03266416130|16130|275W SP L|275WSPL|275W-SP-L|Switch Duplex Comb SP/3Way 15A 120V WH|ARROW HART - COOPER WIRING DEVICES 275W SP L|ARROW HART - COOPER WIRING DEVICES 275WSPL|ARROW HART - COOPER WIRING DEVICES 275W-SP-L|COOPER WIRING DEVICES 275W SP L|COOPER WIRING DEVICES 275WSPL|COOPER WIRING DEVICES 275W-SP-L|CooperWiring 275W SP L|CooperWiring 275WSPL|CooperWiring 275W-SP-L|EAGLE 275W SP L|EAGLE 275WSPL|EAGLE 275W-SP-L|EATON 275W SP L|EATON 275WSPL|EATON 275W-SP-L|Eato
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
275W-BOX
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664161308
UPC
032664161308
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.27
Carton
10
Package
100
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat