276V - Switch Duplex Comb 3WAY/3WAY 15A 120V Iv

Eaton

  • $18.38 (Each)
  • $18.38 (Each)

  • $183.80 (Per 10)

  • $1,838.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
276V
Manufacturer
Eaton
Manufacturer's Part Number
276V-BOX
Description
Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (2) 3-Way, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664161506 / 00032664161506
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.38 (Each)
Carton
$183.80 (Per 10)
Standard Packaging
$1,838.00 (Per 100)
Resources
Images
 
 
276V - Small Image
 
276V - Large Image
 
276V - Large Image
 
276V - Large Image
Attachments
 
 
276V - Specification Sheet
Brochures
 
 
276V - Brochure
Other Links
 
 
276V - Other
 
276V - Other
 
276V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V IV
extra long description
EWD 276V-BOX Switch Duplex Comb 3Wa
Special Features
Combination Switch
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 3-way, dplx, thermoplas
Additional Information
dimensions
4.3800 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
276V-BOX
GTIN
00032664161506
UPC
032664161506
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.27
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat