277VB0X - Switch Duplex Comb SP/PL 15A 120V Iv

Eaton

  • $17.28 (Each)
  • $17.28 (Each)

  • $172.80 (Per 10)

  • $1,382.40 (Per 80)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
277VB0X
Manufacturer
Eaton
Manufacturer's Part Number
277V-BOX
Description
Switch Duplex Comb SP/PL 15A 120V Iv
Toggle Combination Switch, 1 Pole, 15 A, 120 V Ac, Clamp Terminal, Ivory, Thermoplastic (Toggle;Top;Back Body) Material, Toggle Actuator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750328 / 00032664750328
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.28 (Each)
Carton
$172.80 (Per 10)
Standard Packaging
$1,382.40 (Per 80)
Resources
Images
 
 
277VB0X - Small Image
 
277VB0X - Large Image
 
277VB0X - Large Image
 
277VB0X - Large Image
 
277VB0X - Large Image
Attachments
 
 
277VB0X - Specification Sheet
Brochures
 
 
277VB0X - Brochure
Other Links
 
 
277VB0X - Other
 
277VB0X - Other
 
277VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 V ac
Terminal Type
Clamp
Material
Thermoplastic (Toggle;Top;Back Body)
Material, Color, and Finish
Color
Ivory
Descriptions
Features
Commercial Grade - Toggle Combination Pilot Light Switch Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indic
Description
SWITCH DUPLEX COMB SP/PL 15A 120V IV
Product Type
Toggle Combination Switch
Long Description
Toggle Combination Switch, 1 Pole, 15 A, 120 V ac, Clamp Terminal, Ivory, Thermoplastic (Toggle;Top;Back Body) Material, Toggle Actuator
Short Description
Toggle Combination Pilot Light Switch
Special Features
Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Ground Integrity Even Under Heavy Use
extra long description
EWD 277V-BOX Switch Duplex Comb SP/
Additional Information
actuator type
Toggle
package quantity
1 CA
Standards Met
cULus;CSA;NOM 426
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
277V-BOX
GTIN
00032664750328
UPC
032664750328
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.2
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat