277W - Switch Duplex Comb SP/PL 15A 120V WH

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $16.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
277W
Manufacturer
Eaton
Manufacturer's Part Number
277W-BOX
Description
Switch Duplex Comb SP/PL 15A 120V WH
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 15A, Commer, 120V (Switch), 125V (Pil LGT), BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, -20-60?C, 1-Pole, DPLX, Thermoplas, 1 / 25W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750335 / 00032664750335
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.54 (Each)
Standard Packaging
None Available
Resources
Attachments
 
 
277W - Specification Sheet
Images
 
 
277W - Large Image
 
277W - Large Image
 
277W - Large Image
 
277W - Small Image
Other Links
 
 
277W - Other
 
277W - Other
 
277W - Other
Brochures
 
 
277W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch Duplex Comb SP/PL 15A 120V WH
Description
SWITCH DUPLEX COMB SP/PL 15A 120V WH
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
extra long description
EWD 277W-BOX Switch Duplex Comb SP/
Long Description
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Special Features
Combination Switch
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
277W-BOX
GTIN
00032664750335
UPC
032664750335
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.22
Carton
1
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat