306 - Socket Pigtail Mini Rub 660W 600V #20 BK

Eaton

  • $2.38 (Each)
  • $2.38 (Each)

  • $238.00 (Per 100)

  • $2,380.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
306
Manufacturer
Eaton
Manufacturer's Part Number
306-BOX
Description
Socket Pigtail Mini Rub 660W 600V #20 BK
Eaton Lampholder, Pigtail Mini Rub, 600V, 660W 222504
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664222504 / 00032664222504
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Standard Packaging
$2,380.00 (Per 1,000)
Resources
Images
 
 
306 - Large Image
 
306 - Large Image
Attachments
 
 
306 - Specification Sheet
Other Links
 
 
306 - Other
Brochures
 
 
306 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD 306-BOX Socket Pigtail Mini Rub
Product Type
Socket Pigtail Mini Rub 660W 600V #20 BK
Features
Eaton lampholders
Description
SOCKET PIGTAIL MINI RUB 660W 600V #20 BK
Long Description
Eaton lampholder, Pigtail mini rub, 600V, 660W 222504
Special Features
Pigtail, Sign, Scorbrd Lmphldr
Additional Information
dimensions
0.6800 IN X 0.9800 IN X 0.6800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
306-BOX
GTIN
00032664222504
UPC
032664222504
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.01
Carton
1
Package
1000
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat