32BB0X - Recp 50A 125/250V 3P3W STR Flush MNT BR

Eaton

  • $12.28 (Each)
  • $12.28 (Each)

  • $307.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32BB0X
Manufacturer
Eaton
Manufacturer's Part Number
32B-BOX
Description
Recp 50A 125/250V 3P3W STR Flush MNT BR
Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Glass Reinforced Nylon (Body);Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664198403 / 00032664198403
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.28 (Each)
Standard Packaging
$307.00 (Per 25)
Resources
Images
 
 
32BB0X - Large Image
 
32BB0X - Large Image
 
32BB0X - Large Image
 
32BB0X - Large Image
Attachments
 
 
32BB0X - Specification Sheet
Brochures
 
 
32BB0X - Brochure
Other Links
 
 
32BB0X - Other
 
32BB0X - Other
 
32BB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
125/250 V ac
Material
Glass Reinforced Nylon (Body);Heavy Gauge Galvanized Steel (Mounting Strap)
Material, Color, and Finish
Color
Brown
Descriptions
Description
RECP 50A 125/250V 3P3W STR FLUSH MNT BR
Special Features
Packaging Type Box
Product Type
single Receptacle
Long Description
Single Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Glass Reinforced Nylon (Body);Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
Features
Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 10-50 3-Pole/3-Wire feature heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
50 A, 125/250 VAC, Single Receptacle, Brown
extra long description
EWD 32B-BOX Recp 50A 125/250V 3P3W
Additional Information
Receptacle Type
Single
Compatible Wire Size
#4 AWG
Mounting Type
Flush Mount
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL 498/943;NOM 426;ROHS/NAFTA Compliant;File no. E60120
Made in USA
yes
dimensions
8.5000 IN X 6.0000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
32B-BOX
GTIN
00032664198403
UPC
032664198403
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Power device receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
10-50R
Application
Commercial
standard
UL Listed,NOM,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat