332B0X - Socket Reducer Mogul to Medium Iv

Eaton

  • $9.08 (Each)
  • $9.08 (Each)

  • $90.80 (Per 10)

  • $908.00 (Per 100)

In-Stock: 5 available locally (Cedar Park, TX) ( change location)
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
332B0X
Manufacturer
Eaton
Manufacturer's Part Number
332-BOX
Description
Socket Reducer Mogul to Medium Iv
Socket Reducer, 75 A, 250 V, 75 W, Ivory, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664223808 / 00032664223808
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$90.80 (Per 10)
Standard Packaging
$908.00 (Per 100)
Stock Availability
Cedar Park
5 (Check another store)
Austin RDC
57
All Stores
448
Resources
Other Links
 
 
332B0X - Other
 
332B0X - Other
 
332B0X - Other
Images
 
 
332B0X - Small Image
 
332B0X - Large Image
 
332B0X - Large Image
 
332B0X - Large Image
Attachments
 
 
332B0X - Specification Sheet
Brochures
 
 
332B0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
75 A
Material, Color, and Finish
Color
Ivory
Descriptions
Description
SOCKET REDUCER MOGUL TO MEDIUM IV
Extra Long Description
EWD 332-BOX Socket Reducer Mogul to
Features
Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials.
Long Description
Socket Reducer, 75 A, 250 V, 75 W, Ivory, 0.1 lb
Product Type
Socket Reducer
Short Description
Arrow Hart Socket Reducer Mogul to Medium IV
Special Features
Wattage 660 W
Additional Information
Dimensions
1.6010 IN X 1.6010 IN X 1.6250 IN
Made In USA
yes
Standards Met
UL MA
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
332B0X
GTIN
00032664223808
UPC
032664223808
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Keyless socket reducer
Packaging
Weight
0.1 lb
Weight per each
0.119
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
Federal Specification Classification 6231 04,NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 448

Location search:

* All prices subject to change.

Begin Live Chat