35214LA - Jack Wall Phone Box Mount 4 Cond La

Eaton

  • $3.03 (Each)
  • $3.03 (Each)

  • $60.60 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35214LA
Manufacturer
Eaton
Manufacturer's Part Number
3521-4LA
Description
Jack Wall Phone Box Mount 4 Cond La
Eaton Wallplate With Connector, 4-Conductor Jack, Commercial, Residential Telephone, Surface, Box, Light Almond, Data/Voice Modular Jack, Type 630A Screw Terminals, Thermoplastic Elastomer (Tpe), Standard, Type 630a
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582882 / 00032664582882
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Standard Packaging
$60.60 (Per 20)
Resources
Attachments
 
 
35214LA - Specification Sheet
Images
 
 
35214LA - Small Image
 
35214LA - Large Image
 
35214LA - Large Image
 
35214LA - Large Image
Other Links
 
 
35214LA - Other
 
35214LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Jack Wall Phone Box Mount 4 Cond La
Description
JACK WALL PHONE BOX MOUNT 4 COND LA
extra long description
EWD 3521-4LA Jack Wall Phone Box Mo
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, Light almond, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A
Special Features
Surface mounted
Additional Information
dimensions
3.0000 IN X 4.7000 IN X 0.6000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3521-4LA
GTIN
00032664582882
UPC
032664582882
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.12
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,FCC Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat