35214V - Jack Wall Phone Box Mount 4 Cond Iv

Eaton

  • $3.03 (Each)
  • $3.03 (Each)

  • $60.60 (Per 20)
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
35214V
Manufacturer
Eaton
Manufacturer's Part Number
3521-4V
Description
Jack Wall Phone Box Mount 4 Cond Iv
Eaton Wallplate With Connector, 4-Conductor Jack, Commercial, Residential Telephone, Surface, Box, Ivory, Data/Voice Modular Jack, Type 630A Screw Terminals, Thermoplastic Elastomer (Tpe), Standard, Type 630a
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546730 / 00032664546730
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Standard Packaging
$60.60 (Per 20)
Resources
Images
 
 
35214V - Small Image
 
35214V - Large Image
Attachments
 
 
35214V - Specification Sheet
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
Jack Wall Phone Box Mount 4 Cond Iv
Description
JACK WALL PHONE BOX MOUNT 4 COND IV
extra long description
EWD 3521-4V Jack Wall Phone Box Mou
Long Description
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, Ivory, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A
Special Features
Surface mounted
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
3.0000 IN X 4.7000 IN X 0.6000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3521-4V
GTIN
00032664546730
UPC
032664546730
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.12
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,UL Listed,FCC Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat