35214W - Jack Wall Phone Box Mount 4 Cond WH

Eaton

  • $3.03 (Each)
  • $3.03 (Each)

  • $60.60 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35214W
Manufacturer
Eaton
Manufacturer's Part Number
3521-4W
Description
Jack Wall Phone Box Mount 4 Cond WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, 2 Poles, White, 3.00 In Length, 4.68 In Height, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546716 / 00032664546716
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Standard Packaging
$60.60 (Per 20)
Resources
Attachments
 
 
35214W - Specification Sheet
Images
 
 
35214W - Large Image
 
35214W - Large Image
 
35214W - Large Image
 
35214W - Large Image
Other Links
 
 
35214W - Other
 
35214W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
3.00 in
Height
4.68 in
Descriptions
Product Type
Telephone Jack
Description
JACK WALL PHONE BOX MOUNT 4 COND WH
Special Features
With Standard Size Wallplate, Category 3, 4 Conductor
Long Description
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, 2 Poles, White, 3.00 in Length, 4.68 in Height, 0.15 lb
Features
Flush Mount Wallplates with Coaxial Adapter are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite TVs, DVDs,
Short Description
Telephone Jack, White, Thermoplastic
extra long description
EWD 3521-4W Jack Wall Phone Box Mou
Additional Information
Category Level
3
adapter type
Single Coaxial
Number of Adapters
1
package quantity
20 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
3.0000 IN X 4.7000 IN X 0.6000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3521-4W
GTIN
00032664546716
UPC
032664546716
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight
0.15 lb
Weight per each
0.12
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,FCC Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat