35216W - 1G Mod Wall Jack

Cooper Wiring Devices

  • $3.68 (Each)
  • $3.68 (Each)

  • $73.60 (Per 20)

  • $368.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35216W
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
3521-6W
Description
1G Mod Wall Jack
Jack, 6 Position; White; Plastic; Used For Telephone; Ul, Csa
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
032664546778 / 00032664546778
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.68 (Each)
Standard Packaging
$73.60 (Per 20)
Resources
Images
 
 
35216W - Small Image
 
35216W - Large Image
Attachments
 
 
35216W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Jack
Description
1G MOD WALL JACK
Commodity Description
Distribution Devices - Outlets, Jacks, & Plates
Long Description
JACK, 6 POSITION; WHITE; PLASTIC; USED FOR TELEPHONE; UL, CSA
Additional Information
Number of Positions
6 in
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3521-6W
GTIN
00032664546778
UPC
032664546778
Taxonomies, Classifications, and Categories
Type
JACK
Category Description
Datacom Wiring Devices and Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
20
Uses, Certifications, and Standards
Application
TELEPHONE
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat