35324W - Phone Jack SGL Flush MNT 4COND STD Ul WH

Eaton

  • $3.38 (Each)
  • $3.38 (Each)

  • $50.70 (Per 15)

  • $507.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35324W
Manufacturer
Eaton
Manufacturer's Part Number
3532-4W
Description
Phone Jack SGL Flush MNT 4COND STD Ul WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546235 / 00032664546235
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Carton
$50.70 (Per 15)
Standard Packaging
$507.00 (Per 150)
Resources
Images
 
 
35324W - Small Image
 
35324W - Large Image
 
35324W - Large Image
 
35324W - Large Image
Attachments
 
 
35324W - Specification Sheet
Other Links
 
 
35324W - Other
 
35324W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
2.75 in
Height
4.50 in
Descriptions
Product Type
Telephone Jack
Description
PHONE JACK SGL FLUSH MNT 4COND STD UL WH
Special Features
With Standard Size Wallplate, Category 3, 4 Conductor
Long Description
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height, 0.11 lb
Features
Mid Size Flush Mount Wallplates with Coaxial Adapter are ideal for today’s homes and offices, service connection points where are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite
Short Description
Wallplate, Mid, Flush Mount w/Telephone and Coaxial Jack, White, Mid
extra long description
EWD 3532-4W Phone Jack Sgl Flush Mn
Additional Information
Category Level
3
adapter type
Single Coaxial
Number of Adapters
1
package quantity
15 PK
Made in USA
yes
Standards Met
RoHS Compliant
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3532-4W
GTIN
00032664546235
UPC
032664546235
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight
0.11 lb
Weight per each
0.08
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,RoHS Compliant,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat