35334LA - Phone Jack SGL Flush MNT 4COND Mid Ul La

Eaton

  • $3.22 (Each)
  • $3.22 (Each)

  • $48.30 (Per 15)

  • $483.00 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35334LA
Manufacturer
Eaton
Manufacturer's Part Number
3533-4LA
Description
Phone Jack SGL Flush MNT 4COND Mid Ul La
Telephone Jack Wallplate, Light Almond, Thermoplastic, Surface, 625B4, Mid-Size, 4-Conductor Jack, RJ11, RJ14, Jack
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750502 / 00032664750502
Weight per unit
0.08 L
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Carton
$48.30 (Per 15)
Standard Packaging
$483.00 (Per 150)
Resources
Images
 
 
35334LA - Small Image
 
35334LA - Large Image
 
35334LA - Large Image
 
35334LA - Large Image
Attachments
 
 
35334LA - Specification Sheet
Other Links
 
 
35334LA - Other
 
35334LA - Other
 
35334LA - Other
 
35334LA - Other
 
35334LA - Other
 
35334LA - Other
 
35334LA - Other
 
35334LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Phone Jack SGL Flush MNT 4COND Mid Ul La
Description
PHONE JACK SGL FLUSH MNT 4COND MID UL LA
extra long description
EWD 3533-4LA Phone Jack Sgl Flush M
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Telephone Jack Wallplate, Light almond, Thermoplastic, Surface, 625B4, Mid-size, 4-conductor jack, RJ11, RJ14, Jack
Special Features
Flush Mounted
Additional Information
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3533-4LA
GTIN
00032664750502
UPC
032664750502
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,RoHS Compliant,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat