35464V - Duplex Phone Jack Plate

Cooper Wiring Devices

  • $1.94 (Each)
  • $1.94 (Each)

  • $38.80 (Per 20)

  • $194.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35464V
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
3546-4V
Description
Duplex Phone Jack Plate
Communication Connector, Jack; 4 Position; Ivory; Plastic; Used For Telephone; Ul, Csa; Size 2-3/4 Inch W X 4-1/2 Inch H
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Commerical Plates
UNSPSC
-
UPC/EAN/GTIN
032664546372
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Standard Packaging
$38.80 (Per 20)
Resources
Images
 
 
35464V - Small Image
 
35464V - Large Image
Attachments
 
 
35464V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Description
DUPLEX PHONE JACK PLATE
Long Description
COMMUNICATION CONNECTOR, JACK; 4 POSITION; IVORY; PLASTIC; USED FOR TELEPHONE; UL, CSA; SIZE 2-3/4 INCH W X 4-1/2 INCH H
Commodity Description
Distribution Devices - Outlets, Jacks, & Plates
Additional Information
SIZE 2-3/4 INCH W X 4-1/2 INCH H
Additional Information
Number of Positions
798
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3546-4V
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
JACK
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
1
Package
20
Uses, Certifications, and Standards
Application
TELEPHONE
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat