35464W - Duplex Phone Jack

Cooper Wiring Devices

  • $1.94 (Each)
  • $1.94 (Each)

  • $38.80 (Per 20)

  • $194.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35464W
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
3546-4W
Description
Duplex Phone Jack
Communication Connector, Jack; 4 Position; White; Plastic; Used For Telephone; Ul, Csa; Size 2-3/4 Inch W X 4-1/2 Inch H
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
032664546419
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Standard Packaging
$38.80 (Per 20)
Resources
Images
 
 
35464W - Small Image
 
35464W - Large Image
Attachments
 
 
35464W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
DUPLEX PHONE JACK
Additional Information
SIZE 2-3/4 INCH W X 4-1/2 INCH H
Long Description
COMMUNICATION CONNECTOR, JACK; 4 POSITION; WHITE; PLASTIC; USED FOR TELEPHONE; UL, CSA; SIZE 2-3/4 INCH W X 4-1/2 INCH H
Commodity Description
Distribution Devices - Outlets, Jacks, & Plates
Additional Information
Number of Positions
798
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3546-4W
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
JACK
Availability
Status
Inactive
Packaging
Weight per each
0.14
Carton
1
Package
20
Uses, Certifications, and Standards
Application
TELEPHONE
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat