35474W - Phone Jack Dual Flushmnt 4COND Mid Ul WH

Eaton

  • $4.05 (Each)
  • $4.05 (Each)

  • $60.75 (Per 15)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35474W
Manufacturer
Eaton
Manufacturer's Part Number
3547-4W
Description
Phone Jack Dual Flushmnt 4COND Mid Ul WH
Eaton Wallplate With Connector, (2) 4-Conductor Jacks, Commercial, Residential Telephone, Flush, Box, White, Data/Voice Modular Jack, Type 625B3 Screw Terminals, Thermoplastic Elastomer (Tpe), Mid-Size, Type 625B3
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750526 / 00032664750526
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.05 (Each)
Standard Packaging
$60.75 (Per 15)
Resources
Attachments
 
 
35474W - Specification Sheet
Images
 
 
35474W - Large Image
 
35474W - Large Image
 
35474W - Large Image
 
35474W - Small Image
 
35474W - Large Image
 
35474W - Large Image
Other Links
 
 
35474W - Other
 
35474W - Other
 
35474W - Other
 
35474W - Other
 
35474W - Other
 
35474W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Phone Jack Dual Flushmnt 4COND Mid Ul WH
extra long description
EWD 3547-4W Phone Jack Dual FlushMn
Description
PHONE JACK DUAL FLUSHMNT 4COND MID UL WH
Long Description
Eaton Wallplate with connector, (2) 4-conductor jacks, Commercial, residential telephone, Flush, box, White, Data/Voice modular jack, Type 625B3 screw terminals, Thermoplastic elastomer (TPE), Mid-size, Type 625B3
Special Features
Coaxial / Telephone
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
3.1460 IN X 4.9060 IN X 0.7580 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3547-4W
GTIN
00032664750526
UPC
032664750526
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.08
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,FCC Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat