35604W - Phone Jack SGL Decorator Strap 4 Cond WH

Eaton

  • $5.12 (Each)
  • $5.12 (Each)

  • $179.20 (Per 35)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35604W
Manufacturer
Eaton
Manufacturer's Part Number
3560-4W
Description
Phone Jack SGL Decorator Strap 4 Cond WH
4-Conductor Telephone Jack Decorator Insert, White, Thermoplastic, Surface, Type 625, Decorator, 4-Conductor Jack, RJ11, RJ14, Jack
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750533 / 00032664750533
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.12 (Each)
Standard Packaging
$179.20 (Per 35)
Resources
Images
 
 
35604W - Large Image
 
35604W - Large Image
 
35604W - Large Image
 
35604W - Large Image
 
35604W - Large Image
 
35604W - Large Image
 
35604W - Small Image
Attachments
 
 
35604W - Specification Sheet
Other Links
 
 
35604W - Other
 
35604W - Other
 
35604W - Other
 
35604W - Other
 
35604W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Phone Jack SGL Decorator Strap 4 Cond WH
Description
PHONE JACK SGL DECORATOR STRAP 4 COND WH
extra long description
EWD 3560-4W Phone Jack Sgl Decorato
Long Description
4-Conductor Telephone Jack Decorator Insert, White, Thermoplastic, Surface, type 625, Decorator, 4-conductor jack, RJ11, RJ14, Jack
Special Features
Flush Mounted
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
1.3760 IN X 4.0620 IN X 0.6980 IN
Manufacturer Information
Manufacturers Part Number
3560-4W
Brand
COOPER WIRING DEVICES
GTIN
00032664750533
UPC
032664750533
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Decorator insert with connector
Packaging
Weight per each
0.054
Carton
1
Package
35
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,RoHS Compliant,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat