3765EX - Plug 50A 600VAC/250VDC 3P4W H/L Nylon BK

Eaton

  • $121.66 (Each)
  • $121.66 (Each)

  • $1,216.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3765EX
Manufacturer
Eaton
Manufacturer's Part Number
3765EX
Description
Plug 50A 600VAC/250VDC 3P4W H/L Nylon BK
Locking Device Plug, 50 A, 600 V Ac/250 V DC, 3 Poles, 4 Wires, Red/Black, Cold-Rolled Steel, Zinc Plated, 0.68 to 1.13 In (Cord) Diameter, #10 to #6 Awg Wire Size, 0.88 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663789 / 00032664663789
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.66 (Each)
Standard Packaging
$1,216.60 (Per 10)
Resources
Attachments
 
 
3765EX - Specification Sheet
Images
 
 
3765EX - Large Image
 
3765EX - Large Image
 
3765EX - Large Image
 
3765EX - Small Image
 
3765EX - Large Image
 
3765EX - Video
Specifications Sheets
 
 
3765EX - Specification Sheet
Other Links
 
 
3765EX - Other
 
3765EX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
600 V ac/250 V dc
Number of Wires
4
Material
Cold-Rolled Steel
Wire Size
#10 to #6 AWG
Material, Color, and Finish
Color
Red;Black
Finish
Zinc Plated
Dimensions and Weight
Diameter
0.68 to 1.13 in (Cord)
Descriptions
Product Type
Locking Device Plug
Description
PLUG 50A 600VAC/250VDC 3P4W H/L NYLON BK
Long Description
Locking Device Plug, 50 A, 600 V ac/250 V dc, 3 Poles, 4 Wires, Red/Black, Cold-Rolled Steel, Zinc Plated, 0.68 to 1.13 in (Cord) Diameter, #10 to #6 AWG Wire Size, 0.88 lb
Features
Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector - New Applications, 50A, 250V DC / 600V/AC Non-NEMA 3-Pole/4-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications.
Short Description
50 A, 600 VAC/250 V dc, Locking Device Plug, Red;Black
Special Features
Rugged Pro-Grip;Armored and Marine Grade
extra long description
EWD 3765EX Plug 50A 600VAC/250VDC 3
Additional Information
package quantity
1 CT;10 PK
Standards Met
UL Listed;NAFTA Compliant;RoHS Compliant;California Standard
Made in USA
yes
dimensions
6.9400 IN X 3.6100 IN X 3.3800 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3765EX
GTIN
00032664663789
UPC
032664663789
Taxonomies, Classifications, and Categories
Type
Pro grip California standard
Category Description
Industrial cord connectors
Packaging
Weight
0.88 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
Industrial
standard
cULus Listed,CSA certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat