3769 - Recp 50A 600VAC/250VDC 3P4W H/L BK

Eaton

  • $51.21 (Each)
  • $51.21 (Each)

  • $512.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3769
Manufacturer
Eaton
Manufacturer's Part Number
3769
Description
Recp 50A 600VAC/250VDC 3P4W H/L BK
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 600 Vac, 250VDC, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Grounding, Steel, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893681665 / 00040893681665
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.21 (Each)
Standard Packaging
$512.10 (Per 10)
Resources
Attachments
 
 
3769 - Specification Sheet
Images
 
 
3769 - Large Image
 
3769 - Large Image
 
3769 - Large Image
 
3769 - Video
Other Links
 
 
3769 - Other
 
3769 - Other
 
3769 - Other
Brochures
 
 
3769 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp 50A 600VAC/250VDC 3P4W H/L BK
Description
RECP 50A 600VAC/250VDC 3P4W H/L BK
extra long description
EWD 3769 Recp 50A 600VAC/250VDC 3P4
Features
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Long Description
Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, grounding, Steel, California standard
Special Features
Industrial grd high current plugs & conn
Additional Information
media
Yes
dimensions
3.7500 IN X 2.3800 IN X 2.3800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3769
GTIN
00040893681665
UPC
040893681665
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
California standard
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed,CSA certified,cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat