38B - Recp SGL Flush 30A 125/250V 3P3W STR BR

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $9.13 (Each)

In-Stock: 258 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38B
Manufacturer
Eaton
Manufacturer's Part Number
38B-BOX
Description
Recp SGL Flush 30A 125/250V 3P3W STR BR
Eaton Power Device Receptacle, Dryer, #12 - 4 Awg, 30A, Flush, 125/250V, Back, Brown, Nema 10-30R, Three-Pole, Three-Wire, Three-Pole, Three-Wire, Non Grounding, Screw, Glass-Filled Nylon, Power, Used With S80
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664199103 / 00032664199103
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.13 (Each)
Standard Packaging
None Available
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
258
Resources
Images
 
 
38B - Large Image
 
38B - Large Image
 
38B - Small Image
 
38B - Large Image
Attachments
 
 
38B - Specification Sheet
Brochures
 
 
38B - Brochure
Other Links
 
 
38B - Other
 
38B - Other
 
38B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp SGL Flush 30A 125/250V 3P3W STR BR
Description
RECP SGL FLUSH 30A 125/250V 3P3W STR BR
extra long description
EWD 38B-BOX Recp Sgl Flush 30A 125/
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton power device receptacle, Dryer, #12 - 4 AWG, 30A, Flush, 125/250V, Back, Brown, NEMA 10-30R, Three-pole, Three-wire, Three-pole, three-wire, non grounding, Screw, Glass-filled nylon, Power, Used with S80
Special Features
Commercial Grade
Additional Information
dimensions
2.2260 IN X 2.2560 IN X 3.6740 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
38B-BOX
GTIN
00032664199103
UPC
032664199103
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Power device receptacle
Packaging
Weight per each
0.32
Carton
1
Package
0
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat