4227B0X - Conn 15A 250V 2P3W STR Vinyl Yl

Eaton

  • $15.80 (Each)
  • $15.80 (Each)

  • $1,580.00 (Per 100)

In-Stock: 117 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4227B0X
Manufacturer
Eaton
Manufacturer's Part Number
4227-BOX
Description
Conn 15A 250V 2P3W STR Vinyl Yl
Eaton Arrow Hart Straight Blade Connector , #18-12 Awg, 15A, Commercial, 250V, Back Wire, Yellow, Brass, Thermoplastic, 6-15R, Two-Pole, Three-Wire, Grounding, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664332609 / 00032664332609
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.80 (Each)
Standard Packaging
$1,580.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
117
Resources
Images
 
 
4227B0X - Small Image
 
4227B0X - Large Image
 
4227B0X - Large Image
 
4227B0X - Large Image
 
4227B0X - Video
Attachments
 
 
4227B0X - Specification Sheet
Brochures
 
 
4227B0X - Brochure
Other Links
 
 
4227B0X - Other
 
4227B0X - Other
 
4227B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Descriptions
Description
CONN 15A 250V 2P3W STR VINYL YL
Extra Long Description
EWD 4227-BOX Conn 15A 250V 2P3W Str
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Long Description
Eaton Arrow Hart straight blade connector , #18-12 AWG, 15A, Commercial, 250V, Back wire, Yellow, Brass, Thermoplastic, 6-15R, Two-pole, three-wire, grounding, Screw, Thermoplastic, ED Box
Product Type
Conn 15A 250V 2P3W STR Vinyl Yl
Special Features
Spec grade plugs & conns
Additional Information
Dimensions
2.6000 IN X 1.5000 IN X 1.5000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4227-BOX
GTIN
00032664332609
UPC
032664332609
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade Connector
Packaging
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL,Federal Specification Classification 6221 02,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 117

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
30 View Store
Texarkana
50 View Store

A-L

Location Stock Available
Hope
37 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat