4229B0X - Conn 20A 250V 2P3W STR Vinyl Yl

Eaton

  • $14.58 (Each)
  • $14.58 (Each)

  • $1,458.00 (Per 100)

Availability: In Stock Locally
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
4229B0X
Manufacturer
Eaton
Manufacturer's Part Number
4229-BOX
Description
Conn 20A 250V 2P3W STR Vinyl Yl
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 2.61 In Length, #18 to #12 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664333002 / 00032664333002
Weight per unit
0.157 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.58 (Each)
Standard Packaging
$1,458.00 (Per 100)
Resources
Attachments
 
 
4229B0X - Specification Sheet
Images
 
 
4229B0X - Large Image
 
4229B0X - Large Image
 
4229B0X - Large Image
 
4229 - Large Image
 
4229 Small - Small Image
 
4229B0X - Large Image
 
4229B0X - Video
Specifications Sheets
 
 
4229B0X - Specification Sheet
Other Links
 
 
4229B0X - Other
 
4229B0X - Other
 
4229B0X - Other
Brochures
 
 
4229B0X - Brochure
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
Polypropylene Outer Shell/Terminal Retainer;Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Current Rating
20 A
Number of Wires
3
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Diameter
1.54 in;0.25 to 0.66 in (Cord)
Length
2.61 in
Descriptions
Product Type
Straight Blade Connector
Description
CONN 20A 250V 2P3W STR VINYL YL
Long Description
Straight Blade Connector, 20 A, 250 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 2.61 in Length, #18 to #12 AWG Wire Size
Features
Commercial Grade - Thermoplastic Vinyl Connectors feature solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers
Special Features
Straight Body;Wiring Type Back Wire
Short Description
20 A, 250 V, Straight Blade Connector, Yellow
extra long description
EWD 4229-BOX Conn 20A 250V 2P3W Str
Additional Information
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
package quantity
10 CT
Standards Met
Listed to UL498, File no. E15012;CSA Certified to C22.2, no. 42;NOM 426;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
dimensions
1.5400 IN X 1.5400 IN X 2.6100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
4229-BOX
GTIN
00032664333002
UPC
032664333002
Taxonomies, Classifications, and Categories
Type
Straight Blade Connector
Category Description
Residential cord connectors
Packaging
Weight per each
0.157
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
6-20P
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6221 02
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat