442B0X - SW Canopy SP Pullchain 6/3A 125/250V NP

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
442B0X
Manufacturer
Eaton
Manufacturer's Part Number
442-BOX
Description
SW Canopy SP Pullchain 6/3A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 6 A @ 125 V Ac;3 A @ 125 V Ac;3 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664231506 / 00032664231506
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
0
All Stores
7
Resources
Images
 
 
442B0X - Small Image
 
442B0X - Large Image
 
442B0X - Large Image
Other Links
 
 
442B0X - Other
Attachments
 
 
442B0X - Specification Sheet
Brochures
 
 
442B0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Pull Chain
Amperage Rating
3, 6;6
Current Rating
6 a @ 125 V ac;3 a @ 125 V ac;3 a @ 250 V ac
Material
Polycarbonate
Terminal Type
Wire Lead
Voltage Rating
125/250 V ac
Material, Color, and Finish
Actuator Finish
Nickel
Descriptions
Description
SW CANOPY SP PULLCHAIN 6/3A 125/250V NP
Extra Long Description
EWD 442-BOX SW Canopy SP PullChain
Features
Canopy Switches - Pull Chain Single-Pole is for use in fixtures, appliances, doorways and equipment, this family includes a variety of styles and sizes of push button and pull chain canopy switches and circuit control toggle switches for use in fixtures, appliances, doorways and equipment. Wide variety of sizes for use in fixtures, appliances, doorways and equipment. Shank is threaded 15/32"-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6" (152.4mm) wire lead terminals, #18 105ºC stripped
Long Description
Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 6 a @ 125 V ac;3 a @ 125 V ac;3 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode
Product Type
Pullchain
Short Description
Pull Chain Canopy Switch, Single-Pole, 3A
Special Features
Canopy & toggle switches
Additional Information
Contact Configuration
Single Pole
Dimensions
0.9910 IN X 1.1890 IN X 2.8860 IN
Mounting Type
Bushing
Operating Mode
ON/OFF
Operating Temperature Range
-40 to +65 °C
Standards Met
UL;NOM 426
Switch Type
Pull chain
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
442-BOX
GTIN
00032664231506
UPC
032664231506
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.045
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Appliance;Fixture;Doorway;Equipment
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 442B0X.
Jump To:

Similar Items

Similar items are close alternatives to 442B0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 442B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
442-BOX Eaton 00032664231506
1689 Leviton 00078477114209

* All prices subject to change.

Begin Live Chat