4509B0X - Plug 20A 250V 2P3W Vinyl STR Yl

Eaton

  • $9.57 (Each)
  • $9.57 (Each)

  • $957.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4509B0X
Manufacturer
Eaton
Manufacturer's Part Number
4509-BOX
Description
Plug 20A 250V 2P3W Vinyl STR Yl
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Yellow, Brass/PVC Material, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.54 In;0.25 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size, 0.111 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664340000 / 00032664340000
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.57 (Each)
Standard Packaging
$957.00 (Per 100)
Resources
Images
 
 
4509B0X - Small Image
 
4509B0X - Large Image
 
4509B0X - Large Image
 
4509B0X - Large Image
 
4509B0X - Video
Attachments
 
 
4509B0X - Specification Sheet
Brochures
 
 
4509B0X - Brochure
Other Links
 
 
4509B0X - Other
 
4509B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Material
Vinyl
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Diameter
1.54 in;0.25 to 0.66 in (Cord)
Descriptions
Product Type
Straight Blade Plug
Description
PLUG 20A 250V 2P3W VINYL STR YL
Long Description
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Yellow, Brass/PVC Material, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.54 in;0.25 to 0.66 in (Cord) Diameter, #18 to #12 AWG Wire Size, 0.111 lb
Features
Commercial Grade Plugs & Connectors - NEMA 6-20, 2-Pole/3-Wire. Designed for light commercial applications, where ease-of-use, value and quality are critical.
Short Description
20 A, 250 V, Straight Blade Plug, Yellow
Special Features
Straight Body;Heavy-Duty Grade;Grounding
extra long description
EWD 4509-BOX Plug 20A 250V 2P3W Vin
Additional Information
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
package quantity
10 CT;100 PK
Standards Met
Listed to UL498, File no. E15012;CSA Certified to C22.2, no. 42;NOM 426;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
2.5000 IN X 1.5000 IN X 1.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
4509-BOX
GTIN
00032664340000
UPC
032664340000
Taxonomies, Classifications, and Categories
Type
Straight Blade Plug
Category Description
Residential cord connectors
Packaging
Weight
0.111 lb
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial;Heavy Duty
nema rating
6-20P
standard
UL,NOM,Federal Specification Classification 6221 02,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat