460 - SW Canopy 2CKT Pullchain 6/3A125/250V BD

Eaton

  • $26.95 (Each)
  • $26.95 (Each)

  • $2,695.00 (Per 100)
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
460
Manufacturer
Eaton
Manufacturer's Part Number
460-BOX
Description
SW Canopy 2CKT Pullchain 6/3A125/250V BD
Eaton Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbonate, Two-Way
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664417504 / 00032664417504
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.95 (Each)
Standard Packaging
$2,695.00 (Per 100)
Resources
Images
 
 
460 - Large Image
 
460 - Large Image
Attachments
 
 
460 - Specification Sheet
Brochures
 
 
460 - Brochure
Other Links
 
 
460 - Other
 
460 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250 V
amperage rating
3, 6
Material
Polycarbonate
actuator
Pull Chain
Descriptions
Description
SW CANOPY 2CKT PULLCHAIN 6/3A125/250V BD
Product Type
SW Canopy 2CKT Pullchain 6/3A125/250V BD
extra long description
EWD 460-BOX SW Canopy 2Ckt PullChai
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Special Features
Canopy & toggle switches
Long Description
Eaton commercial switch, 3A, 6A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Two-way
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Switch Type
Pull chain
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
460-BOX
GTIN
00032664417504
UPC
032664417504
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 460.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 460.

Eaton Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbon...
  • Our Part #: 460B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 460-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,695.00) ·
460B0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.95

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 460, though they may not be 100% alike.

Appliance Switch, 8 A, 125 V, Thermoplastic, 0.06 LB/Ea
  • Our Part #: 168950
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 168950
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,926.00) ·
168950 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$29.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat