460B0X - SW Canopy 2CKT Pullchain 6/3A125/250V BD

Eaton

  • $26.95 (Each)
  • $26.95 (Each)

  • $2,695.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
460B0X
Manufacturer
Eaton
Manufacturer's Part Number
460-BOX
Description
SW Canopy 2CKT Pullchain 6/3A125/250V BD
Eaton Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbonate, Two-Way
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664417504 / 00032664417504
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.95 (Each)
Standard Packaging
$2,695.00 (Per 100)
Resources
Images
 
 
460B0X - Small Image
 
460B0X - Large Image
 
460B0X - Large Image
Attachments
 
 
460B0X - Specification Sheet
Brochures
 
 
460B0X - Brochure
Other Links
 
 
460B0X - Other
 
460B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250 V
amperage rating
3, 6;6
Material
Polycarbonate
actuator
Pull Chain
Descriptions
Description
SW CANOPY 2CKT PULLCHAIN 6/3A125/250V BD
Product Type
SW Canopy 2CKT Pullchain 6/3A125/250V BD
Long Description
Eaton commercial switch, 3A, 6A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Two-way
Special Features
Canopy & toggle switches
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
extra long description
EWD 460-BOX SW Canopy 2Ckt PullChai
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Switch Type
Pull chain
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
460-BOX
GTIN
00032664417504
UPC
032664417504
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat