469B - Lamp Guard Metal 1.50" Collar 100W Max

Eaton

  • $16.94 (Each)
  • $16.94 (Each)

  • $203.28 (Per 12)

  • $1,016.40 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
469B
Manufacturer
Eaton
Manufacturer's Part Number
469B-BOX
Description
Lamp Guard Metal 1.50" Collar 100W Max
Eaton Lampholder, 1.5 In Collar, Steel, Metal, 100W 234200
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664234200 / 00032664234200
Weight per unit
0.257 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.94 (Each)
Carton
$203.28 (Per 12)
Standard Packaging
$1,016.40 (Per 60)
Resources
Attachments
 
 
469B - Specification Sheet
Images
 
 
469B - Large Image
 
469B - Small Image
Other Links
 
 
469B - Other
Brochures
 
 
469B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LAMP GUARD METAL 1.50" COLLAR 100W MAX
Long Description
Eaton lampholder, 1.5 In collar, Steel, Metal, 100W 234200
Special Features
Pigtail, Sign, Scorbrd Lmphldr
extra long description
EWD 469B-BOX Lamp Guard Metal 1.50"
Features
Eaton lampholders
Product Type
Lamp Guard Metal 1.50" Collar 100W Max
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
469B-BOX
GTIN
00032664234200
UPC
032664234200
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.257
Carton
12
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat