469BB0X - Lamp Guard Metal 1.50" Collar 100W Max

Eaton

  • $16.94 (Each)
  • $16.94 (Each)

  • $169.40 (Per 10)

  • $1,016.40 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
469BB0X
Manufacturer
Eaton
Manufacturer's Part Number
469B-BOX
Description
Lamp Guard Metal 1.50" Collar 100W Max
Trouble Lamp Reflector Guard, Steel, 100 W, 5.63 In Length, 3.87 In Diameter
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664234200 / 00032664234200
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$16.94 (Each)
Carton
$169.40 (Per 10)
Standard Packaging
$1,016.40 (Per 60)
Resources
Attachments
 
 
469BB0X - Specification Sheet
Images
 
 
469BB0X - Large Image
 
469BB0X - Large Image
Other Links
 
 
469BB0X - Other
Brochures
 
 
469BB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
100 W
Material
Steel
Material, Color, and Finish
Color
Steel
Dimensions and Weight
Diameter
3.87 in
Length
5.63 in
Descriptions
Description
LAMP GUARD METAL 1.50" COLLAR 100W MAX
Product Type
Trouble Lamp Reflector Guard
Long Description
Trouble Lamp Reflector Guard, Steel, 100 W, 5.63 in Length, 3.87 in Diameter
Features
Trouble Lamp - Lamp Guards 1.50" (38.1mm) clamp fits ceiling lampholders, pigtail lampholders, sign and scoreboard Attachon lampholders. 1465 is high strength, impact-resistant thermoplastic. Easy-open guard permits relamping without removing guard.
Short Description
Trouble Lamp Reflector Guard, Steel, Steel
Special Features
Permits Relamping without Removing Guard
extra long description
EWD 469B-BOX Lamp Guard Metal 1.50"
Additional Information
for use with
Trouble Lamp;Ceiling Lampholders;Pigtail Lampholders;Sign Scoreboard Attach on Lampholder
package quantity
1 ct
dimensions
5.2190 IN X 5.8500 IN X 3.6880 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
469B-BOX
GTIN
00032664234200
UPC
032664234200
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat