4867 - Plug 15A 125V 2P3W Vinyl STR Yl

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $7.54 (Each)

  • $75.40 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4867
Manufacturer
Eaton
Manufacturer's Part Number
4867-BOX
Description
Plug 15A 125V 2P3W Vinyl STR Yl
Eaton Arrow Hart Straight Blade Plug, #18-12 Awg, 15A, 125V, Back Wire, Yellow, Brass, Vinyl, 5-15P, Two-Pole, Three-Wire, Screw, Vinyl,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664340901 / 00032664340901
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.54 (Each)
Carton
$75.40 (Per 10)
Standard Packaging
None Available
Resources
Attachments
 
 
4867 - Specification Sheet
Images
 
 
4867 - Large Image
 
4867 - Large Image
 
4867 - Large Image
 
4867 - Video
Brochures
 
 
4867 - Brochure
Other Links
 
 
4867 - Other
 
4867 - Other
 
4867 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Descriptions
Description
PLUG 15A 125V 2P3W VINYL STR YL
Product Type
Plug 15A 125V 2P3W Vinyl STR Yl
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Long Description
Eaton Arrow Hart straight blade plug, #18-12 AWG, 15A, 125V, Back wire, Yellow, Brass, Vinyl, 5-15P, Two-pole, Three-wire, Screw, Vinyl,
Special Features
Spec grade plugs & conns
extra long description
EWD 4867-BOX Plug 15A 125V 2P3W Vin
Additional Information
dimensions
2.5000 IN X 1.5000 IN X 1.5000 IN
media
Yes
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
4867-BOX
GTIN
00032664340901
UPC
032664340901
Taxonomies, Classifications, and Categories
Type
Straight Blade Plug
Category Description
Residential cord connectors
Packaging
Weight per each
0.11
Carton
10
Package
0
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6221 02,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat