4867ANB0X - Plug Angle 15A 125V 2P3W Vinyl STR Yl

Eaton

  • $10.53 (Each)
  • $10.53 (Each)

  • $1,053.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4867ANB0X
Manufacturer
Eaton
Manufacturer's Part Number
4867AN-BOX
Description
Plug Angle 15A 125V 2P3W Vinyl STR Yl
Eaton Arrow Hart Straight Blade Plug , #18-12 Awg, 15A, Angled Commercial, 125V, Back Wire, Yellow, Brass, Vinyl, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.25-0.66", Vinyl, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664536823 / 00032664536823
Weight per unit
0.1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$10.53 (Each)
Standard Packaging
$1,053.00 (Per 100)
Resources
Images
 
 
4867ANB0X - Small Image
 
4867ANB0X - Large Image
 
4867ANB0X - Large Image
 
4867ANB0X - Video
Attachments
 
 
4867ANB0X - Specification Sheet
Other Links
 
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
 
4867ANB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Descriptions
Product Type
Plug Angle 15A 125V 2P3W Vinyl STR Yl
extra long description
EWD 4867AN-BOX Plug Angle 15A 125V
Description
PLUG ANGLE 15A 125V 2P3W VINYL STR YL
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Long Description
Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Angled Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 5-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box
Special Features
Spec grade plugs & conns
Additional Information
media
Yes
dimensions
5.5000 IN X 4.5000 IN X 1.4000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
4867AN-BOX
GTIN
00032664536823
UPC
032664536823
Taxonomies, Classifications, and Categories
Type
Straight Blade Plug
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6221 02,UL,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat