4887B0X - Conn 15A 125V 2P3W Vinyl STR Yl

Eaton

  • $13.27 (Each)
  • $13.27 (Each)

  • $132.70 (Per 10)

  • $1,327.00 (Per 100)

Availability: In Stock Locally
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
4887B0X
Manufacturer
Eaton
Manufacturer's Part Number
59850000
Description
Conn 15A 125V 2P3W Vinyl STR Yl
Blade Connector, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow, Vinyl Material, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.25 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
26121536 - Extension cord
UPC/GTIN
032664341205 / 00032664341205
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.27 (Each)
Carton
$132.70 (Per 10)
Standard Packaging
$1,327.00 (Per 100)
Resources
Images
 
 
4887B0X - Small Image
 
4887B0X - Large Image
 
4887B0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Current Rating
15 A
Voltage Rating
125 V ac
amperage rating
15
Material
Vinyl
Material, Color, and Finish
Color
Yellow
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Diameter
0.25 to 0.66 in (Cord)
Descriptions
Description
CONN 15A 125V 2P3W VINYL STR YL
Special Features
Wiring Type Back;Flammability Rating Ul 94 V-2;Packaging Type Box
Product Type
Blade Connector
Long Description
Blade Connector, 15 A, 125 V ac, 2 Poles, 3 Wires, Yellow, Vinyl Material, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.25 to 0.66 in (Cord) Diameter, #18 to #12 AWG Wire Size, Impact Resistant
Features
Commercial Grade - Thermoplastic Vinyl Connectors feature solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers
Short Description
15 A, 125 VAC, Blade Connector, Yellow
extra long description
EWD 4887-BOX Conn 15A 125V 2P3W Vin
Additional Information
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Resistance Properties
Impact Resistant
package quantity
1 ct
Standards Met
Listed to UL498, File no. E15012;CSA Certified to C22.2, no. 42;NOM 426;NAFTA Compliant;RoHS Compliant
Resistance
-20 to +60 C
dimensions
2.6000 IN X 1.5000 IN X 1.5000 IN
core
5-15R
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
59850000
GTIN
00032664341205
UPC
032664341205
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade Connector
Packaging
Weight
0.15
Weight per each
1
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
NEMA 5-15
Application
Commercial
standard
UL817
Temperature Rating
5-15P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4887B0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4887B0X.

Eaton Arrow Hart Straight Blade Connector , #18-12 Awg, 15A, Commercial, 125V, B...
  • Our Part #: 4887
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 4887-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($132.70) · 100 ($1,327.00) ·
4887 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.27

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 4887B0X, though they may not be 100% alike.

Straight Blade Connector 15A 125V Dead Front
  • Our Part #: 5296BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5296BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($448.13) ·
5296BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat