5128WB0X - Wallplate 1G W/.375" Hole Nylon STD WH

Eaton

  • $1.60 (Each)
  • $1.60 (Each)

  • $160.00 (Per 100)

  • $240.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5128WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5128W-BOX
Description
Wallplate 1G W/.375" Hole Nylon STD WH
Eaton Telephone and Coaxial Wallplate, White, 0.375" Hole Cutout, Nylon, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664492259 / 00032664492259
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.60 (Each)
Standard Packaging
$240.00 (Per 150)
Resources
Images
 
 
5128WB0X - Small Image
 
5128WB0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 1G W/.375" HOLE NYLON STD WH
Product Type
Wallplate 1G W/.375" Hole Nylon STD WH
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
extra long description
EWD 5128W-BOX Wallplate 1G W/.375"
Long Description
Eaton Telephone and coaxial wallplate, White, 0.375" Hole Cutout, Nylon, Single- gang, Standard, ED Box
Manufacturer Information
Manufacturers Part Number
5128W-BOX
Brand
Eaton
GTIN
00032664492259
UPC
032664492259
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Telephone and coaxial wallplates
Packaging
Weight per each
0.051
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat