5129LA - Wallplate 1G Blank Box MNT Nylon STD La

Eaton

  • $0.94 (Each)
  • $0.94 (Each)

  • $93.70 (Per 100)

  • $140.55 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5129LA
Manufacturer
Eaton
Manufacturer's Part Number
5129LA
Description
Wallplate 1G Blank Box MNT Nylon STD La
Eaton Blank Wallplate, LT. Almond, Blank Cutout, Nylon, Single- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582967 / 00032664582967
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.94 (Each)
Carton
$0.94 (Each)
Standard Packaging
$140.55 (Per 150)
Resources
Images
 
 
5129LA - Small Image
 
5129LA - Large Image
 
5129LA - Video
Attachments
 
 
5129LA - Specification Sheet
Brochures
 
 
5129LA - Brochure
Other Links
 
 
5129LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Blank Box MNT Nylon STD La
Description
WALLPLATE 1G BLANK BOX MNT NYLON STD LA
extra long description
EWD 5129LA Wallplate 1G Blank Box M
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Blank wallplate, Lt. Almond, Blank Cutout, Nylon, Single- gang, Standard
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0600 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5129LA
GTIN
00032664582967
UPC
032664582967
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank wallplate
Packaging
Weight per each
0.053
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat