5131WB0X - Wallplate 1G Single Recp Nylon STD WH

Eaton

  • $0.95 (Each)
  • $0.95 (Each)

  • $94.90 (Per 100)

  • $142.35 (Per 150)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5131WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5131WB0X
Description
Wallplate 1G Single Recp Nylon STD WH
Eaton Single Receptacle Wallplate, White, 1.406" Hole Cutout, Nylon, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664151507 / 00032664151507
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$0.95 (Each)
Standard Packaging
$142.35 (Per 150)
Resources
Images
 
 
5131WB0X - Small Image
 
5131WB0X - Large Image
 
5131WB0X - Video
Attachments
 
 
5131WB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Single Recp Nylon STD WH
Description
WALLPLATE 1G SINGLE RECP NYLON STD WH
extra long description
EWD 5131W-BOX Wallplate 1G Single R
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Single receptacle wallplate, White, 1.406" Hole Cutout, Nylon, Single- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0600 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5131WB0X
GTIN
00032664151507
UPC
032664151507
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.06
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat