5132LA - Wallplate 1G Duplex Recp Nylon STD La

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $80.34 (Per 100)

  • $120.51 (Per 150)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5132LA
Manufacturer
Eaton
Manufacturer's Part Number
5132LA
Description
Wallplate 1G Duplex Recp Nylon STD La
Standard Size Duplex Receptacle Wallplate, Light Almond, Power Outlet, Nylon, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582981 / 00032664582981
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$120.51 (Per 150)
Resources
Attachments
 
 
5132LA - Specification Sheet
Images
 
 
5132LA - Large Image
 
5132LA - Large Image
 
5132LA - Large Image
 
5132LA - Small Image
 
5132LA - Video
Other Links
 
 
5132LA - Other
 
5132LA - Other
 
5132LA - Other
Brochures
 
 
5132LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Duplex Recp Nylon STD La
Description
WALLPLATE 1G DUPLEX RECP NYLON STD LA
extra long description
EWD 5132LA Wallplate 1G Duplex Recp
Long Description
Standard Size Duplex Receptacle Wallplate, Light almond, Power outlet, Nylon, 1, Standard
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
3.7500 IN X 0.2500 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
5132LA
Brand
COOPER WIRING DEVICES
GTIN
00032664582981
UPC
032664582981
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.04
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat