5134LA - Wallplate 1G Toggle Nylon STD La

Eaton

  • $0.72 (Each)
  • $0.72 (Each)

  • $72.30 (Per 100)

  • $108.45 (Per 150)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5134LA
Manufacturer
Eaton
Manufacturer's Part Number
5134LA
Description
Wallplate 1G Toggle Nylon STD La
Standard Size Toggle Switch Wallplate, Light Almond, Toggle, Nylon, 1, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582998 / 00032664582998
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$108.45 (Per 150)
Resources
Images
 
 
5134LA - Small Image
 
5134LA - Large Image
 
5134LA - Large Image
 
5134LA - Large Image
 
5134LA - Video
Attachments
 
 
5134LA - Specification Sheet
Brochures
 
 
5134LA - Brochure
Other Links
 
 
5134LA - Other
 
5134LA - Other
 
5134LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Toggle Nylon STD La
Description
WALLPLATE 1G TOGGLE NYLON STD LA
extra long description
EWD 5134LA Wallplate 1G Toggle Nylo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Standard Size Toggle Switch Wallplate, Light almond, Toggle, Nylon, 1, Standard
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
2.7500 IN X 4.5100 IN X 0.3300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5134LA
GTIN
00032664582998
UPC
032664582998
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.05
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat