5150BK - Wallplate 2G Duplex Recp Nylon STD BK

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5150BK
Manufacturer
Eaton
Manufacturer's Part Number
5150BK
Description
Wallplate 2G Duplex Recp Nylon STD BK
Eaton Duplex Receptacle Wallplate, Black, Duplex Receptacle Cutout, Nylon, Two- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664555145 / 00032664555145
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
5150BK - Specification Sheet
Images
 
 
5150BK - Large Image
 
5150BK - Large Image
 
5150BK - Large Image
 
5150BK - Video
Other Links
 
 
5150BK - Other
 
5150BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Duplex Recp Nylon STD BK
Description
WALLPLATE 2G DUPLEX RECP NYLON STD BK
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Black, Duplex receptacle Cutout, Nylon, Two- gang, Standard
Special Features
Thermoplastic, std and midi
extra long description
EWD 5150BK Wallplate 2G Duplex Recp
Additional Information
media
Yes
dimensions
0.0600 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5150BK
GTIN
00032664555145
UPC
032664555145
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat