5152WB0X - Wallplate 2G Decorator Nylon STD WH

Eaton

  • $2.38 (Each)
  • $2.38 (Each)

  • $23.80 (Per 10)

  • $119.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5152WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5152W-BOX
Description
Wallplate 2G Decorator Nylon STD WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Nylon, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664492853 / 00032664492853
Weight per unit
0.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$23.80 (Per 10)
Standard Packaging
$119.00 (Per 50)
Resources
Images
 
 
5152WB0X - Small Image
 
5152WB0X - Large Image
 
5152WB0X - Video
Attachments
 
 
5152WB0X - Specification Sheet
Brochures
 
 
5152WB0X - Brochure
Other Links
 
 
5152WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 2G DECORATOR NYLON STD WH
extra long description
EWD 5152W-BOX Wallplate 2G Decorato
Product Type
Wallplate 2G Decorator Nylon STD WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Nylon, Two- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0600 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5152W-BOX
GTIN
00032664492853
UPC
032664492853
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.079
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat