5169W - Wallplate 2G Power Recp W/2.47"Hole Nylon WH

Eaton Wiring Devices

  • $3.22 (Each)
  • $3.22 (Each)

  • $32.20 (Per 10)

  • $322.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5169W
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
5169W-BOX
Description
Wallplate 2G Power Recp W/2.47"Hole Nylon WH
Eaton Power Outlet and Locking Wallplate, White, 2.47" Hole Cutout, Nylon, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664541117 / 00032664541117
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Carton
$322.00 (Per 100)
Standard Packaging
$32.20 (Per 10)
Resources
Images
 
 
5169W - Large Image
 
5169W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
WLPLT 2G Power Recp W/2.47"Hole Nylon WH
extra long description
EWD 5169W-BOX Wlplt 2G Power Recp W
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 2G POWER RECP W/2.47"HOLE NYLON WH
Long Description
Eaton Power outlet and locking wallplate, White, 2.47" Hole Cutout, Nylon, Two- gang, Standard, ED Box
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5169W-BOX
GTIN
00032664541117
UPC
032664541117
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.08
Carton
100
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat