52217W - Switch CO/Alr Toggle SP 15A 120V GRD WH

Eaton

  • $6.36 (Each)
  • $6.36 (Each)

  • $636.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52217W
Manufacturer
Eaton
Manufacturer's Part Number
5221-7W-BU
Description
Switch CO/Alr Toggle SP 15A 120V GRD WH
Eatonwd 52217W|Eatonwd 5221-7W|Leviton 26512W|Leviton 2651-2W|Passseymor 660wgcacc20
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664519390 / 00032664519390
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.36 (Each)
Standard Packaging
$636.00 (Per 100)
Resources
Images
 
 
52217W - Small Image
 
52217W - Large Image
 
52217W - Large Image
Attachments
 
 
52217W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Switch CO/Alr Toggle SP 15A 120V GRD WH
extra long description
EWD 5221-7W-SP-L Switch CO/ALR Togg
Description
SWITCH CO/ALR TOGGLE SP 15A 120V GRD WH
Long Description
EatonWD 52217W|EatonWD 5221-7W|Leviton 26512W|Leviton 2651-2W|PassSeymor 660WGCACC20
Special Features
Standard grade
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
5221-7W-BU
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664519390
UPC
032664519390
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat