52217WBU - Switch CO/Alr Toggle SP 15A 120V GRD WH

Eaton

  • $6.36 (Each)
  • $6.36 (Each)

  • $63.60 (Per 10)

  • $636.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52217WBU
Manufacturer
Eaton
Manufacturer's Part Number
52217WBU
Description
Switch CO/Alr Toggle SP 15A 120V GRD WH
Toggle Switch, Toggle Actuator Type, Commercial;Residential Application, White, 15 A Current Rating, 1.31 W X 0.88 Dia. In Dimensions, No Indicator, Made In Usa, 1 - Poles, Wire Size 10 Awg (Side) Special Features, Csa C22.2 Approval;Ul;Ul 20 Standards Met, 120 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664752193 / 00032664752193
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.36 (Each)
Carton
$63.60 (Per 10)
Standard Packaging
$636.00 (Per 100)
Resources
Images
 
 
52217WBU - Small Image
 
52217WBU - Large Image
 
52217WBU - Large Image
 
52217WBU - Large Image
Attachments
 
 
52217WBU - Specification Sheet
Brochures
 
 
52217WBU - Brochure
Other Links
 
 
52217WBU - Other
 
52217WBU - Other
 
52217WBU - Other
 
52217WBU - Other
 
52217WBU - Other
 
52217WBU - Other
 
52217WBU - Other
 
52217WBU - Other
 
52217WBU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 V ac
amperage rating
15
Poles
1
Material
Polycarbonate
Material, Color, and Finish
Color
White
Descriptions
Product Type
General Purpose Switch
Toggle Switch
Long Description
Toggle Switch, Toggle Actuator Type, Commercial;Residential Application, White, 15 A Current Rating, 1.31 W x 0.88 Dia. in Dimensions, No Indicator, Made in USA, 1 - Poles, Wire Size 10 AWG (Side) Special Features, CSA C22.2 APPROVAL;UL;UL 20 Standards Met, 120 V ac Voltage Rating
Short Description
Toggle Switch, 200 V, 15 A, 1 CT
Special Features
Wire Size 10 AWG (Side)
Description
SWITCH CO/ALR TOGGLE SP 15A 120V GRD WH
extra long description
EWD 5221-7W-BU Switch CO/ALR Toggle
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Additional Information
actuator type
Toggle
dimensions
1.31 W x 0.88 Dia. in
Standards Met
UL 20;CSA C22.2 APPROVAL;UL
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
52217WBU
GTIN
00032664752193
UPC
032664752193
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
Federal Specification Classification 6241 05,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat