52237V - Switch CO/Alr Tog 3WAY 15A 120V GRD Iv

Eaton

  • $6.24 (Each)
  • $6.24 (Each)

  • $624.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52237V
Manufacturer
Eaton
Manufacturer's Part Number
5223-7V-BU
Description
Switch CO/Alr Tog 3WAY 15A 120V GRD Iv
Eaton Toggle Switch, 15A, Wall, 120V, Side Wire, Screw, Ivory, Three-Way
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664752179 / 00032664752179
Weight per unit
0.1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$6.24 (Each)
Carton
$6.24 (Each)
Standard Packaging
$624.09 (Per 100)
Resources
Images
 
 
52237V - Small Image
 
52237V - Large Image
 
52237V - Large Image
 
52237V - Large Image
Attachments
 
 
52237V - Specification Sheet
Brochures
 
 
52237V - Brochure
Other Links
 
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
 
52237V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
amperage rating
15
Material
Polycarbonate
Descriptions
Product Type
Switch CO/Alr Tog 3WAY 15A 120V GRD Iv
Description
SWITCH CO/ALR TOG 3WAY 15A 120V GRD IV
extra long description
EWD 5223-7V-BU Switch CO/ALR Tog 3W
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton toggle switch, 15A, Wall, 120V, Side wire, Screw, Ivory, Three-Way
Special Features
Bulk
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5223-7V-BU
GTIN
00032664752179
UPC
032664752179
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL,Federal Specification Classification 6241 05
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat