5250WS - Recp TVSS 15A 125V 2P3W W/Led WH

Eaton

  • $52.03 (Each)
  • $52.03 (Each)

  • $2,601.50 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5250WS
Manufacturer
Eaton
Manufacturer's Part Number
5250WS
Description
Recp TVSS 15A 125V 2P3W W/Led WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Compact Toggle Actuator, Screw Connection, Wall Mount, 1.13 In Length, 0.87 In Width, Nylon Material, Black, Impact Resistant, 0.0062 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
040893641546 / 00040893641546
Weight per unit
0.0062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.03 (Each)
Standard Packaging
$2,601.50 (Per 50)
Resources
Attachments
 
 
5250WS - Specification Sheet
 
5250WS - Specification Sheet
Images
 
 
5250WS - Small Image
 
5250WS - Large Image
 
5250WS - Large Image
 
5250WS - Large Image
Brochures
 
 
5250WS - Brochure
 
5250WS - Brochure
 
5250WS - Brochure
Specifications Sheets
 
 
5250WS - Specification Sheet
Other Links
 
 
5250WS - Other
 
5250WS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Voltage Rating
125 V
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.13 in
Width
0.87 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP TVSS 15A 125V 2P3W W/LED WH
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Compact Toggle Actuator, Screw Connection, Wall Mount, 1.13 in Length, 0.87 in Width, Nylon Material, Black, Impact Resistant, 0.0062 lb
Features
Commercial Grade - TVSS Receptacles with LED Indicators provide surge protection for hot to neutral, hot to ground and neutral to ground. High impact thermoplastic construction. 8-hole back and side wired. Shallow depth for easy installation. Green LED indicators to verify surge protection and ground.
Short Description
15 A, 125 V, Duplex Receptacle, Black, NEMA 5-15R
Special Features
Wiring Type Back and Side Wire;With Indicators
extra long description
EWD 5250WS RECP TVSS 15A 125V 2P3W
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Compact Toggle
Connection Type
Screw
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
1 CT;50 Pk
Standards Met
cULus Listed to UL 1449 3rd Edition, File no E15058
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5250WS
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00040893641546
UPC
040893641546
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.0062 lb
Weight per each
0.0062
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
SURGE SUPPRESSOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5250WS.
Jump To:

Similar Items

Similar items are close alternatives to 5250WS, though they may not be 100% alike.

Eaton TVSS Receptacle, Led Indicat, #14 - #10 Awg, 15A, Comm Specif, Wall/Flush ...
  • Our Part #: TR5260WSSPL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR5260WS-SP-L
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($409.60) ·
TR5260WSSPL - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5250WS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5250WS Eaton Wiring Devices 00040893641546
HBL5260WSA Hubbell Wiring Device-Kellems 00783585219905
5280-W Leviton 00078477008836
5252WSP Legrand Pass & Seymour 00785007194449

* All prices subject to change.

Begin Live Chat