5262V - Recp Dup 15A125V 2P3W Const Grade B&S Iv

Eaton

  • $6.06 (Each)
  • $6.06 (Each)

  • $303.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5262V
Manufacturer
Eaton
Manufacturer's Part Number
AH5262V
Description
Recp Dup 15A125V 2P3W Const Grade B&S Iv
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Industrial, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, 5-15R, Duplex, Screw, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664704338 / 00032664704338
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.06 (Each)
Standard Packaging
$303.00 (Per 50)
Resources
Images
 
 
5262V - Small Image
 
5262V - Large Image
 
5262V - Large Image
 
5262V - Large Image
 
5262V - Video
Attachments
 
 
5262V - Specification Sheet
Brochures
 
 
5262V - Brochure
Other Links
 
 
5262V - Other
 
5262V - Other
 
5262V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Dup 15A125V 2P3W Const Grade B&S Iv
Description
RECP DUP 15A125V 2P3W CONST GRADE B&S IV
extra long description
EWD 5262V Recp Dup 15A125V 2P3W Con
Long Description
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon face, 5-15R, Duplex, Screw, Glass-filled nylon
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH5262V
GTIN
00032664704338
UPC
032664704338
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
NOM,Federal Specification Classification 6233 01,UL,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat