5262V - Recp Dup 15A125V 2P3W Const Grade B&S Iv

Eaton

  • $7.08 (Each)
  • $7.08 (Each)

  • $354.00 (Per 50)

In-Stock: 189 available at other locations ( find a store with stock)
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
5262V
Manufacturer
Eaton
Manufacturer's Part Number
AH5262V
Description
Recp Dup 15A125V 2P3W Const Grade B&S Iv
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Industrial, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, 5-15R, Duplex, Screw, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664704338 / 00032664704338
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.08 (Each)
Standard Packaging
$354.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
189
Resources
Images
 
 
5262V - Small Image
 
5262V - Large Image
 
5262V - Large Image
 
5262V - Large Image
 
5262V - Video
Attachments
 
 
5262V - Specification Sheet
Brochures
 
 
5262V - Brochure
Other Links
 
 
5262V - Other
 
5262V - Other
 
5262V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Dup 15A125V 2P3W Const Grade B&S Iv
Description
RECP DUP 15A125V 2P3W CONST GRADE B&S IV
extra long description
EWD 5262V Recp Dup 15A125V 2P3W Con
Long Description
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon face, 5-15R, Duplex, Screw, Glass-filled nylon
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH5262V
GTIN
00032664704338
UPC
032664704338
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6233 01,UL,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5262V.
Jump To:

Similar Items

Similar items are close alternatives to 5262V, though they may not be 100% alike.

Hard Use Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
  • MFR Part #: 5262-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,483.52) ·
5262I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$14.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5262V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5262-I Bryant Electric 00781786625006
CBRS15I Bryant Electric 00781786161122
BRY5262I Bryant Electric 00781786005044
5262V Eaton Wiring Devices 00032664704338
5252V Eaton Wiring Devices 00032664387807
BR15V Eaton Wiring Devices 00032664515057
AH5252V Eaton Wiring Devices 00032664735257
AH5262V Eaton Wiring Devices 00032664703751
61570-I Enerlites 00883951215972
5262I Hubbell Wiring Device-Kellems 00783585650043
5252AI Hubbell Wiring Device-Kellems 00783585109718
BRY5262I Hubbell Wiring Device-Kellems n/a
HBL5252I Hubbell Wiring Device-Kellems 00783585434902
HBL5262I Hubbell Wiring Device-Kellems 00783585435169
5262-I Leviton 00078477139424
BR15-I Leviton 00078477819760
5252-I Leviton 00078477819555
BR15 Leviton 00078477819753
82195 Morris 00601986821957
5262I Legrand Pass & Seymour 00785007526219
5262ICN Legrand Pass & Seymour n/a
5262-AI Legrand Pass & Seymour 00785007528053
PS5262-I Legrand Pass & Seymour 00785007859850
PT5262AI Legrand Pass & Seymour 00785007860177

* All prices subject to change.

Begin Live Chat