5266NHG - Plug 15A 125V 2P3W STR Autogrip BK

Eaton

  • $15.45 (Each)
  • $15.45 (Each)

  • $154.50 (Per 10)

  • $772.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5266NHG
Manufacturer
Eaton
Manufacturer's Part Number
5266NHG
Description
Plug 15A 125V 2P3W STR Autogrip BK
Eaton Arrow Hart Auto Grip Hospital Grade Straight Blade Plug, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893017709 / 00040893017709
Weight per unit
0.181 L
Price & Packaging
Minimum Order Quantity
1
Unit
$15.45 (Each)
Carton
$154.50 (Per 10)
Standard Packaging
$772.50 (Per 50)
Resources
Images
 
 
5266NHG - Small Image
 
5266NHG - Large Image
 
5266NHG - Large Image
 
5266NHG - Video
Attachments
 
 
5266NHG - Specification Sheet
Other Links
 
 
5266NHG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Plug 15A 125V 2P3W STR Autogrip BK
Description
PLUG 15A 125V 2P3W STR AUTOGRIP BK
extra long description
EWD 5266NHG Plug 15A 125V 2P3W Str
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Special Features
Hospital grade plugs & conns
Long Description
Eaton Arrow Hart auto grip hospital grade straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Additional Information
media
Yes
dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5266NHG
GTIN
00040893017709
UPC
040893017709
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip hospital grade
Packaging
Weight per each
0
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6221 02,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat