5269NHG - Conn HG 15A 125V 2P3W STR Autogrip BW

Eaton

  • $25.10 (Each)
  • $25.10 (Each)

  • $251.00 (Per 10)

  • $1,255.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5269NHG
Manufacturer
Eaton
Manufacturer's Part Number
5269NHG
Description
Conn HG 15A 125V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Hospital Grade Straight Blade Plug, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893120256 / 00040893120256
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$25.10 (Each)
Carton
$251.00 (Per 10)
Standard Packaging
$1,255.00 (Per 50)
Resources
Attachments
 
 
5269NHG - Specification Sheet
Images
 
 
5269NHG - Large Image
 
5269NHG - Large Image
 
5269NHG - Large Image
 
5269NHG - Video
Other Links
 
 
5269NHG - Other
 
5269NHG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Conn HG 15A 125V 2P3W STR Autogrip BW
Description
CONN HG 15A 125V 2P3W STR AUTOGRIP BW
extra long description
EWD 5269NHG Conn HG 15A 125V 2P3W S
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Long Description
Eaton Arrow Hart auto grip hospital grade straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Special Features
Hospital grade plugs & conns
Additional Information
dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5269NHG
GTIN
00040893120256
UPC
040893120256
Taxonomies, Classifications, and Categories
Type
Auto grip hospital grade
Category Description
Industrial cord connectors
Packaging
Weight per each
0
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6221 02,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat