5270V - Recp CO/Alr Duplex 15A 125V 2P3W STR Iv

Eaton

  • $12.23 (Each)
  • $12.23 (Each)

  • $122.30 (Per 10)

  • $1,223.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5270V
Manufacturer
Eaton
Manufacturer's Part Number
5270V-BU
Description
Recp CO/Alr Duplex 15A 125V 2P3W STR Iv
00032664150005|0032664|032664150005|03266415000|15000|5270V SP L|5270VSPL|5270V-SP-L|Recp CO/Alr Duplex 15A 125V 2P3W STR Iv|Arrow Hart - Cooper Wiring Devices 5270V SP L|Arrow Hart - Cooper Wiring Devices 5270VSPL|Arrow Hart - Cooper Wiring Devices 5270V-SP-L|Cooper Wiring Devices 5270V SP L|Cooper Wiring Devices 5270VSPL|Cooper Wiring Devices 5270V-SP-L|Cooperwiring 5270V SP L|Cooperwiring 5270VSPL|Cooperwiring 5270V-SP-L|Eagle 5270V SP L|Eagle 5270VSPL|Eagle 5270V-SP-L|Eaton 5270V SP L|Eaton 5270VSPL|Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664150005 / 00032664150005
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.23 (Each)
Carton
$122.30 (Per 10)
Standard Packaging
$1,223.00 (Per 100)
Resources
Attachments
 
 
5270V - Specification Sheet
Images
 
 
5270V - Small Image
 
5270V - Large Image
 
5270V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Recp CO/Alr Duplex 15A 125V 2P3W STR Iv
Description
RECP CO/ALR DUPLEX 15A 125V 2P3W STR IV
extra long description
EWD 5270V-SP-L RECP CO/ALR DUPLEX 1
Long Description
00032664150005|0032664|032664150005|03266415000|15000|5270V SP L|5270VSPL|5270V-SP-L|RECP CO/ALR DUPLEX 15A 125V 2P3W STR IV|ARROW HART - COOPER WIRING DEVICES 5270V SP L|ARROW HART - COOPER WIRING DEVICES 5270VSPL|ARROW HART - COOPER WIRING DEVICES 5270V-SP-L|COOPER WIRING DEVICES 5270V SP L|COOPER WIRING DEVICES 5270VSPL|COOPER WIRING DEVICES 5270V-SP-L|CooperWiring 5270V SP L|CooperWiring 5270VSPL|CooperWiring 5270V-SP-L|EAGLE 5270V SP L|EAGLE 5270VSPL|EAGLE 5270V-SP-L|EATON 5270V SP L|EATON 5270VSPL|EA
Special Features
Standard grade
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5270V-BU
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664150005
UPC
032664150005
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.16
Carton
10
Package
100
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat