5270WBU - Recp CO/Alr Duplex 15A 125V 2P3W STR WH

Eaton

  • $5.28 (Each)
  • $5.28 (Each)

  • $52.80 (Per 10)

  • $528.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5270WBU
Manufacturer
Eaton
Manufacturer's Part Number
5270W-BU
Description
Recp CO/Alr Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #10 Awg Solid (Side) Compatible Wire Size, Screw Connection, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752186 / 00032664752186
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Carton
$52.80 (Per 10)
Standard Packaging
$528.00 (Per 100)
Resources
Images
 
 
5270WBU - Small Image
 
5270WBU - Large Image
 
5270WBU - Large Image
 
5270WBU - Large Image
 
5270WBU - Large Image
 
5270WBU - Video
Specifications Sheets
 
 
5270WBU - Specification Sheet
Attachments
 
 
5270WBU - Specification Sheet
Brochures
 
 
5270WBU - Brochure
Other Links
 
 
5270WBU - Other
 
5270WBU - Other
 
5270WBU - Other
 
5270WBU - Other
 
5270WBU - Other
 
5270WBU - Other
 
5270WBU - Other
 
5270WBU - Other
 
5270WBU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Material, Color, and Finish
Color
White
Descriptions
Product Type
Duplex Receptacle
Features
Standard Duplex Receptacles - CO/ALR feature side wire terminals accept up to #10 solid or stranded copper or solid aluminum wire. Terminal screws backed out — ready for wiring. Combination slot/Phillips head mounting and terminal screws ease installation.
Description
RECP CO/ALR DUPLEX 15A 125V 2P3W STR WH
Long Description
Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #10 AWG Solid (Side) Compatible Wire Size, Screw Connection, White
Short Description
15 A, 125 VAC, Duplex Receptacle, White, #10 AWG Solid (Side) Compatible Wire Size
Special Features
Double-Wipe Ground Contacts Ensure Long-Term Ground Retention;Packaging Type Bulk
extra long description
EWD 5270W-BU Recp CO/ALR Duplex 15A
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#10 AWG Solid (Side)
Connection Type
Screw
package quantity
1 ct
Standards Met
UL Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NAFTA Compliant;NOM 426;RoHS Compliant
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
5270W-BU
GTIN
00032664752186
UPC
032664752186
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight per each
0.15
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Residential
standard
NOM,UL,Federal Specification Classification 6235 01
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat